32 in. Tray Stand
32 in. Tray Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stands are available to satisfy every operational situation. The Model 250 Folding Wheel Stand provides increased field maneuverability and productivity.
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 100A
- Height:
- 32
- Origin:
- Global
- Tool Stand Type:
- Tray Stand
- Tool Type:
- Pipe Stand
- UPC:
- 095691924575
- Weight:
- 75
- Width:
- 50