This product requires certification to purchase.

33 ft. Interconnect Cord

RIDGID

33 ft. Interconnect Cord

  • Fast #
  • Part #R64627
  • Item #794287
  • Manufacturer Part #64627
4.6 out of 5 Customer Rating
Brand image
RIDGID

33 ft. Interconnect Cord

  • Fast #
  • Part #R64627
  • Item #794287
  • Manufacturer Part #64627
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with the Ridgid® SeeSnake® Plus
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SeeSnake and SeeSnake Plus Systems Inspection Camera Systems
Length:
33
Tool Type:
Cord
UL Listed:
No
UPC:
095691646279