3/4 in. Coupling
3/4 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3906-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up – attach a tool and go.
- AUTOFEED control advances and retrieves cable with a push of a lever, up to 20' (6 m) per minute.
- Versatile AUTOFEED control adjusts for either 5?8" (16 mm) or 3?4" (20 mm) cable with a twist of a screwdriver.
- Cable spins at 200 RPM.
- Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
- Drum holds 100' (30.5 m) of 3?4" (20 mm) or 125' (35 m) of 5?8" (16 mm) cable and is designed for quick, easy removal.
- Balanced design gives the machine a lightweight “feel” and transport wheels ease loading into service truck/van
- Equipped with 1/2 HP induction motor.
- Approved by CSA to CSA and UL Standards (115V only)
- Includes Ridged® PVC drain cleaning gloves and operators manual
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 3/4
- End Connection 1:
- Male
- End Connections:
- Male
- Product Type:
- Coupling
- UPC:
- 095691928801
- Weight:
- 1