3/4 in. Close Quarters PEX Crimp Tool
3/4 in. Close Quarters PEX Crimp Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with ASTM F1807 black copper crimp ring system for PEX tubing.
- Over 20% lighter than traditional PEX crimp tools.
- Up To 33% less force required to produce a crimp, compared to traditional PEX crimp tools.
- Compact tool length for access to tight spaces.
- Four tools available in (3) sizes: 1?2", 3?4", 1" and a Combo 1?2" and 3?4" Tool.
- Easily adjustable lock screw for tool calibration.
- For use with ASTM F1807 copper crimp ring PEX tubing connections.
- Durable, glass-filled polycarbonate E3™ (Expert Engineered Ergonomics) handles provide increased comfort.
Specifications
- ASTM:
- ASTM F-1807
- Application:
- Commercial, Residential
- Fits Pipe Size:
- 3/4 in
- Jaw Capacity (in):
- 3/4 in
- Power Source:
- Manual
- Tool Type:
- Press Tool
- UL Listed:
- No
- UPC:
- 095691438584
- Weight:
- 2.25 lb