3/4 in. NPT Complete High Speed Steel Die Head
3/4 in. NPT Complete High Speed Steel Die Head
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 12-R Ratcheting Pipe Threading Set
- End Connection 1:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Tool Type:
- Die Head
- UL Listed:
- No
- UPC:
- 095691375308