3/4 in. Pipe Tap
3/4 in. Pipe Tap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from carbon steel in right hand configuration only
- These taps are especially suited for restricted area work
- All taps have taper of 3/4" per foot
- Marked with drill size for pilot hole
- Threads per inch: 11-1/2
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Material:
- Carbon Steel
- Nominal Pipe Size:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Tap Size:
- 3/4
- Thread Length:
- 14
- Tool Type:
- Pipe Tap
- UPC:
- 095691358356
- Weight:
- 0.5