This product requires certification to purchase.

35 ft. 3/8 in. Cable

RIDGID

35 ft. 3/8 in. Cable

  • Fast #
  • Part #R62260
  • Item #83801
  • Manufacturer Part #62260
5 out of 5 Customer Rating
Brand image
RIDGID

35 ft. 3/8 in. Cable

  • Fast #
  • Part #R62260
  • Item #83801
  • Manufacturer Part #62260
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/8" Diameter
  • 35' Length
  • Sink Cable With Male Coupling
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
3/8
Fits Pipe Size:
3/8 in
Height:
3/8
Length:
35
Material:
Steel
Maximum Cleaning Distance:
35
Number of Pieces:
1 Piece
Pipe Capacity:
3/8 in
Product Type:
Cable
Tool Type:
Hollow Core
UPC:
095691622600
Weight:
8