This product requires certification to purchase.

35 ft Drum Cable

RIDGID

35 ft Drum Cable

  • Fast #
  • Part #R98072
  • Item #1882181
  • Manufacturer Part #98072
5 out of 5 Customer Rating
Brand image
RIDGID

35 ft Drum Cable

  • Fast #
  • Part #R98072
  • Item #1882181
  • Manufacturer Part #98072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
35 ft
Diameter:
3/8 in
Length:
35 ft
Product Type:
Cable Kit
Tool Type:
Drum Cable
UL Listed:
No
UPC:
095691980724