35 ft. Sink Drain Cleaning Machine
35 ft. Sink Drain Cleaning Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 175-watt induction motor quietly delivers enough torque to clear even the toughest blockages
- 175-watt induction motor quietly delivers enough torque to clear even the toughest blockages.
- Premium-quality, compression-wound inner core cable combines strength and flexibility to resist kinking.
- Two-piece “twist lock” drum housing will not dent or corrode and allows easy access to the inner drum and cable.
- Special inner drum design virtually eliminates cable flip-over inside the drum and drum leakage.
- Two-way AUTOFEED control advances and retrieves the drain cleaning cable with a simple push of a lever keeping you and the work area clean.
- Includes RIDGID® drain cleaning gloves and operator’s manual.
Specifications
- Autofeed Cable:
- 2-way
- Cable Length (ft):
- 35 ft
- Fits Pipe Size:
- 3/4 in - 2-1/2 in
- Horsepower:
- 1/8 hp
- RPM:
- 270
- UL Listed:
- No
- UPC:
- 095691717177
- Volts:
- 110V
- Width:
- 11-3/10 in