35 ft. x 1/4 in. Cable
35 ft. x 1/4 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 421-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cable with funnel auger
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- S-3
- Diameter:
- 1/4 in
- Length:
- 35 ft
- Product Type:
- Cable
- UPC:
- 095691506573
- Weight:
- 5 lb