This product requires certification to purchase.

35 ft. x 5/16 in. Cable

RIDGID

35 ft. x 5/16 in. Cable

  • Fast #
  • Part #R95847
  • Item #1882234
  • Manufacturer Part #95847
4.5 out of 5 Customer Rating
Brand image
RIDGID

35 ft. x 5/16 in. Cable

  • Fast #
  • Part #R95847
  • Item #1882234
  • Manufacturer Part #95847
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 264
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Length includes bulb auger
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Diameter:
5/16
Product Type:
Cable
UPC:
095691958471
Weight:
5-1/2