This product requires certification to purchase.

35 ft. x 5/16 in. Drain Snake

RIDGID

35 ft. x 5/16 in. Drain Snake

  • Fast #
  • Part #R56797
  • Item #376946
  • Manufacturer Part #56797
5 out of 5 Customer Rating
Brand image
RIDGID

35 ft. x 5/16 in. Drain Snake

  • Fast #
  • Part #R56797
  • Item #376946
  • Manufacturer Part #56797
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 287
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5/16" diameter
  • 35' length
  • Inner core drum cable with drop head auger
  • Requires Certification

Specifications

Application:
Commercial, Residential
Corded Cordless:
Corded
Diameter:
5/16
Length:
35
Product Type:
Inner Core Cable
UL Listed:
No
UPC:
095691567970
Weight:
5