36 in. Cast Iron Heavy Duty Pipe Wrench
36 in. Cast Iron Heavy Duty Pipe Wrench
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
- Fast and easy leverage grip with superior leverage
- Replaceable hook and heel jaws
- Adjustment nut that automatically cleans grime from hook jaw shank
- Braced jaw provides extra strength
Specifications
- Application:
- Commercial, Residential
- Handle Material:
- Cast Iron
- Length:
- 36
- Material:
- Cast Iron
- Maximum Capacity:
- 5 in
- Pipe Capacity:
- 5 in
- UPC:
- 095691310859
- Weight:
- 19