This product requires certification to purchase.

368 3/4 OD Ratchet BENDER

RIDGID

368 3/4 OD Ratchet BENDER

  • Fast #
  • Part #R35175
  • Item #372350
  • Manufacturer Part #35175
5 out of 5 Customer Rating
Brand image
RIDGID

368 3/4 OD Ratchet BENDER

  • Fast #
  • Part #R35175
  • Item #372350
  • Manufacturer Part #35175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-geared mechanical ratios bend steel, stainless and hard copper tubing.
  • Produce uniform bends up to 180°.
  • Made of aluminum alloy for long-term durability.
  • Backed by the RIDGID Lifetime Warranty.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Height:
3-1/2 in
Length:
10-1/2 in
Tool Type:
Bender
UPC:
095691351753
Weight:
14.19 lb