375 FLARING TOOL
375 FLARING TOOL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Recommended for aluminum and soft copper. - Also, flares steel, stainless steel, hard copper and brass.
- This precision tool provides smooth, uniform flares with minimum effort
- Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow. Gives uniform flare walls without galling.
- Special ironing features ensures a smooth flare.
Documents
Specifications
- Application:
- Commercial, Residential
- Depth:
- 11-2/5
- Diameter:
- 1
- Fits Pipe Size:
- 1/2 in - 1 in
- Height:
- 3-9/10
- Length:
- 8-3/10
- Power Source:
- Manual
- Tool Type:
- Flaring
- Type:
- R41285
- UPC:
- 095691412850
- Weight:
- 6.66