3/8 in. A-380 Standard Drum Assembly
3/8 in. A-380 Standard Drum Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard drum assembly for Ridgid® 3/8" and 1/2" cables
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 3/8 in
- Height:
- 16-2/5 in
- Length:
- 11-4/5 in
- UPC:
- 095691550026
- Weight:
- 12.19 lb