3/8 in. Coupling
3/8 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3691-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Repair end inner wound cable
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-400
- Diameter:
- 3/8
- Product Type:
- Coupling
- UPC:
- 095691910370
- Weight:
- 0.5