3/8 in. NPT Pipe Die
3/8 in. NPT Pipe Die
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3516-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual hand threader die for use with alloy
- Right hand
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
- End Connection 1:
- NPT
- Height:
- 3/5
- Length:
- 4
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 3/8 in
- Tool Type:
- Pipe Die
- UPC:
- 095691378200
- Weight:
- 0.09