3/8 in. Pin Key
3/8 in. Pin Key
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-3800, K-400, K-50, K-60SP, K-60SP, K-6200
- Length:
- 3/8
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Pin Key
- Size:
- 5/8 in
- UL Listed:
- No
- UPC:
- 095691592309
- Weight:
- 0.5