3/8 in. UNC 00-RB Die Head
3/8 in. UNC 00-RB Die Head
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Product Features: 3/8" Nominal Pipe Size
- For use with Alloy
- Right handed
Documents
Specifications
- Height:
- 3-1/5 in
- Length:
- 3-2/5 in
- UPC:
- 095691376206
- Weight:
- 1.4 lb