38 x 1 - 12 in. Pipe Stand
38 x 1 - 12 in. Pipe Stand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for most threading, roll grooving and welding applications.
- Constructed out of Steel for years of dependable service.
- Add on the RIDGID Ball Transfer Head to make it easier to rotate or slide pipe.
- Maximum weight capacity is 2500 pounds
Specifications
- Application:
- Commercial, Residential
- Height:
- 38 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Pipe Capacity:
- 1 in - 12 in
- Tool Stand Type:
- Pipe Stand
- UPC:
- 095691566577
- Weight:
- 21 lb
- Work Load Limit:
- 2500 lb