3/8 x 3 - 4 in. Chain Knocker
3/8 x 3 - 4 in. Chain Knocker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cleans Drains Wall to Wall
- Chain Knocker Cleans 3" Drains
- Removes Grease, Soft Blockages, Scale and Roots
- Nylon Cleaning Brushes - Nylon Cleaning Brushes can be used for lightly cleaning pipe walls. Brushes can also be used for relining applications such as spray coating.
- Nylon/Steel Brushes - 50% Nylon and 50% Steel Brushes can be used for light grinding of pipe walls and to help clear debris sitting at the bottom of a pipe. These brushes can also be used for relining applications such as preparing PVC walls for a liner.
- Flexshaft® Lubricant - Flexshaft Lubricant with PTFE (Teflon) reduces FlexShaft cable friction and wear during insertion into the drain. Lubricant should be applied to any exposed cable on a monthly basis. Lubricant applied on the outer sheath also improve
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Silver
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 3 in - 4 in
- Height:
- 1-5/8 in
- Length:
- 1-5/8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- UL Listed:
- No
- UPC:
- 095691666338
- Weight:
- 0.38205 lb
- Width:
- 6-3/4 in