4-1/2 - 12 x 4-1/4 in. Quick Acting Pipe Welding Clamp
4-1/2 - 12 x 4-1/4 in. Quick Acting Pipe Welding Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick release for fast adjustment and alignment on varying pipe sizes.
- Integrated carrying handle for easy setup and mobility from pipe to pipe.
- Size gauge allows adjustment of clamp near the desired pipe size.
- Heavy-duty steel construction built to withstand rugged job site applications.
- Spring-loaded winged set screws for precision 3 point alignment.
- ACME threaded screw transmits ample clamp force.
Specifications
- Color Finish Name:
- Grey
- Diameter:
- 19-1/2 in
- Fits Pipe Size:
- 4-1/2 in - 12 in
- Height:
- 18 in
- Length:
- 4-1/4 in
- Material:
- Steel
- Size:
- 4-1/2 in - 12 in
- Tool Type:
- Pipe Vise
- UPC:
- 095691572639
- Weight:
- 17.2 lb
- Width:
- 13-3/4 in