This product requires certification to purchase.

4-1/2 x 1 - 2 in. Spud Wrench

RIDGID

4-1/2 x 1 - 2 in. Spud Wrench

  • Fast #
  • Part #R31405
  • Item #36975
  • Manufacturer Part #31405
3.1 out of 5 Customer Rating
Brand image
RIDGID

4-1/2 x 1 - 2 in. Spud Wrench

  • Fast #
  • Part #R31405
  • Item #36975
  • Manufacturer Part #31405
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1190
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use to install or extract Schedule 40 1-inch through 2-inch nipples.
  • Jaws use resistance to expand for a tight hold.
  • Reversible jaws.
  • Full lifetime warranty against material defects and workmanship
  • Requires Certification

Specifications

Color Finish Name:
Silver
Length:
4-1/2
Maximum Capacity:
1 in
Number of Tools Included:
1
Pipe Capacity:
1 in - 2 in
Tool Type:
Wrench
UPC:
095691314055
Weight:
1