4-3/4 in. Hole Cutter
4-3/4 in. Hole Cutter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered for continuous dry or oiled hole cutting.
- Two feed handles allow you to use the tool from either side.
- A rotating leveling vial helps you keep multiple holes lined up.
- Compact design is great for tight quarters and awkward locations.
- GFCI and a built-in breaker for operator protection.
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 4-3/4 in
- Depth:
- 19-1/2
- Height:
- 15-1/2
- Length:
- 19
- Tool Type:
- Hole Cutter
- Type:
- R57592
- UL Listed:
- No
- UPC:
- 095691575920
- Volts:
- 115V
- Weight:
- 56.19