4 - 6 in. 466S Hinge Cutter
4 - 6 in. 466S Hinge Cutter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cuts steel pipes 4 to 6-inches in diameter.
- Four-wheel design allows for cuts when 360° rotation around a pipe is not possible.
- Built out of heavy duty steel and cast iron ,and backed by the RIDGID Lifetime Warranty.
- 360 rotation not required due to 4 cutter wheels.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 4 in - 6 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in - 6 in
- Tool Type:
- Pipe Cutter
- Type:
- R83080
- UPC:
- 095691830807
- Weight:
- 28-1/2