4 - 6 in. Receding Geared Threader
4 - 6 in. Receding Geared Threader
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cam type workholder set pipe instantly
- Use the tool for both tapered and straight threads.
- Included jaw clutch prevents jamming at the end of the thread.
- Fully enclosed gearing for safety.
- Includes high-speed dies for 4, 4-1/2, 5 and 6-inch steel pipe.
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in - 6 in
- Tool Type:
- Threader
- UPC:
- 095691366306
- Weight:
- 158 lb