4 in. Cutter
4 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fit 5/8 in and 3/4 in cable
- Number of blades 3
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-7500
- Length:
- 4
- Product Type:
- Cutter
- Size:
- 4 in
- UPC:
- 095691925459