4 in. Cutter

You last purchased this on
 
RIDGID

4 in. Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

4 in. Cutter

  • Fast #
  • Part #R98050
  • Item #51593
  • Manufacturer Part #98050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • For use with all Ridgid® cable and sectional machines
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Recommended Accessories


Specifications

Application:
Drain Cleaning
Bit Diameter(s) (In):
4 in
Brand Model Compatibility:
K-60
Length:
4 in
Material:
Steel
Product Type:
Cutter