4 in. Metal and Alloy Steel Light Duty Chain Wrench
4 in. Metal and Alloy Steel Light Duty Chain Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1130-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A double jaw gives fast, ratchet-like action in either direction.
- The heavy-duty model has replaceable alloy steel jaws.
- The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
- Ideal for use in close quarters
Specifications
- Capacity:
- 2 in
- Handle Length (in):
- 15-3/4
- Handle Material:
- Metal
- Length:
- 15-3/4
- Maximum Capacity:
- 4 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Wrench
- Type:
- R31310
- UPC:
- 095691313102
- Weight:
- 1.75
- WrenchType:
- Chain