4 in. Plastic Internal Tube Cutter
4 in. Plastic Internal Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 234-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Model 106 features a tool steel and aluminum body while 108 and 109P have cast iron bodies.
- Each model features hardened steel rollers and cutter wheels.
- Model 109P is equipped to cut PVC or ABS plastic.
Documents
Specifications
- Application:
- Commercial, Residential
- Cutting Capacity:
- 2-1/2 in - 4 in
- Material:
- Plastic
- Tool Type:
- Cutter
- UL Listed:
- No
- UPC:
- 095691832900
- Weight:
- 4 lb