4 in. Conduit Piston
4 in. Conduit Piston
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Blower, Fishing
- Color Finish Name:
- Green
- Material:
- Foam
- Size:
- 4 in
- Tool Type:
- Conduit Piston
- UPC:
- 783310165156