This product requires certification to purchase.

4 in. Flue Brush

RIDGID

4 in. Flue Brush

  • Fast #
  • Part #R63170
  • Item #377588
  • Manufacturer Part #63170
5 out of 5 Customer Rating
Brand image
RIDGID

4 in. Flue Brush

  • Fast #
  • Part #R63170
  • Item #377588
  • Manufacturer Part #63170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K1500, K1500G, K1500SP, K5208
Length:
4 in
Material:
Steel
Product Type:
Flue Brush
UPC:
095691631701