This product requires certification to purchase.

4 in. Metal and Alloy Steel Light Duty Chain Wrench

RIDGID

4 in. Metal and Alloy Steel Light Duty Chain Wrench

  • Fast #
  • Part #R31310
  • Item #1969
  • Manufacturer Part #31310
4.8 out of 5 Customer Rating
Brand image
RIDGID

4 in. Metal and Alloy Steel Light Duty Chain Wrench

  • Fast #
  • Part #R31310
  • Item #1969
  • Manufacturer Part #31310
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1130
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Raleigh, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A double jaw gives fast, ratchet-like action in either direction.
  • The heavy-duty model has replaceable alloy steel jaws.
  • The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
  • Ideal for use in close quarters
  • Requires Certification

Specifications

Capacity:
2 in
Handle Length (in):
15-3/4 in
Handle Material:
Metal
Length:
15-3/4 in
Maximum Capacity:
4 in
Number of Tools Included:
1
Pipe Capacity:
2 in
Tool Type:
Wrench
UPC:
095691313102
Weight:
1.75 lb
WrenchType:
Chain