This product requires certification to purchase.

41 x 6 in. Pipe Stand

RIDGID

41 x 6 in. Pipe Stand

  • Fast #
  • Part #R42510
  • Item #392874
  • Manufacturer Part #42510
3.2 out of 5 Customer Rating
Brand image
RIDGID

41 x 6 in. Pipe Stand

  • Fast #
  • Part #R42510
  • Item #392874
  • Manufacturer Part #42510
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for use with threading machines, roll grooving, or other pipe working applications.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
92
Height:
41 in
Number of Tools Included:
1
Origin:
Global
Pipe Capacity:
6 in
Tool Stand Type:
Pipe Stand
UPC:
095691425102
Weight:
28 lb
Work Load Limit:
2500 lb