48 in. X 6 in. Aluminum Straight Pipe Wrench 848
48 in. X 6 in. Aluminum Straight Pipe Wrench 848
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 104-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaceable, alloy steel jaws maximize gripping strength.
- Aluminum design weighs only 18-1/2 lbs.
- Accommodates pipe up to 6-inches in diameter.
- Proudly designed and manufactured in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
Specifications
- Application:
- Commercial, Residential
- Handle Material:
- Aluminum
- Length:
- 48
- Material:
- Aluminum
- Maximum Capacity:
- 6 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 6 in
- Tool Type:
- Wrench
- UPC:
- 095691311153
- Weight:
- 18