5-5/8 in. Swage Tool
5-5/8 in. Swage Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RIDGID® Swaging Tools are quality-made and zinc-plated for accuracy and durability.
- Set of four tools is packaged in handy vinyl pouch.
- Designed for copper, aluminum or brass tubing.
- Inch and metric sizes.
Documents
Specifications
- Application:
- Commercial, Residential
- Length:
- 5-5/8
- Material:
- Zinc
- Number of Pieces:
- 4 Piece
- Pipe Capacity:
- 1/4 in - 5/8 in
- Tool Type:
- Swaging Tool
- UPC:
- 095691524201
- Weight:
- 16