This product requires certification to purchase.

5/8 in. Hole Saw 1 Piece

RIDGID

5/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #R52760
  • Item #376324
  • Manufacturer Part #52760
4.4 out of 5 Customer Rating
Brand image
RIDGID

5/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #R52760
  • Item #376324
  • Manufacturer Part #52760
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium M42 High Speed Steel Cutting Edge.
  • Tooth Set Design optimized to remove material faster.
  • Enhanced Product Life – 2 x’s the life of the old hole saws.
  • 1-15/16” (49mm) Cutting Depth.
  • Side Slot for Increased Leverage for Fast and Easy Slug Removal.
  • Durable .050” side wall (prevents collapsing).
  • Cap reduces run out and vibration.
  • External coating reduces side wall friction for efficient cutting.
  • Note: Use RIDGID® Thread Cutting Oil on all metal except cast iron.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
5/8 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Tool Type:
Hole Cutter
UPC:
095691527608