5/8 in. Lever Bender
5/8 in. Lever Bender
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 163-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to bend K and L soft copper tubing to a maximum of 180°.
- Offset cushion grip handles and a 90° start angle, together with a specially engineered plastic shoe, combine to ease bending effort.
- Inch and metric sizes.
Specifications
- Application:
- Commercial, Residential
- Pipe Capacity:
- 5/8 in
- Tool Type:
- Bender
- Type:
- R36962
- UPC:
- 095691369628
- Weight:
- 6-1/2