5/8 in. Lock Nut
5/8 in. Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 226 Soil Pipe Cutter
- Diameter:
- 5/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Tool Type:
- Lock Nut
- UPC:
- 095691718273