5 gal Mineral Cutting Oil
5 gal Mineral Cutting Oil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 35Product Details
Product Details
- Cools threads and pipe during operation.
- Speeds metal removal.
- Improves thread quality.
- Reduces threading torque.
- Working viscosity down to 0ºF.
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Material:
- Mineral Oil
- NSF Certified:
- No
- Product Type:
- Cutting Oil
- Size:
- 5 gal
- UPC:
- 095691416001