5 Gallon Stainless Steel Thread Oil
5 Gallon Stainless Steel Thread Oil
Package Quantity Info:
Each: 1 Pallet: 36Product Details
Product Details
- Cools threads and pipe during operation.
- Speeds metal removal.
- Improves thread quality.
- Reduces threading torque.
Documents
Specifications
- Application:
- Commercial, Residential
- Material:
- Stainless Steel
- Product Type:
- Oil
- Size:
- 5-g al
- UPC:
- 095691740472