5 in. Plastic Strap Wrench
5 in. Plastic Strap Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated for maximum tightening grip on 5-inch diameter pipe.
- 29-inch strap can hold pipe up to 5-1/2-inches in diameter.
- Weighs only 2 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
- O.D. Tube Capacity: 5 1/2"
Specifications
- Capacity:
- 5 in
- Handle Length (in):
- 18
- Handle Material:
- Plastic
- Length:
- 18
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Capacity:
- 5-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 5 in
- Tool Type:
- Wrench
- UPC:
- 095691313706
- Weight:
- 2.125
- WrenchType:
- Strap