5 in. straight Cable Retriever Auger for Ridge Tool T-5
5 in. straight Cable Retriever Auger for Ridge Tool T-5
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2952-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model K-1500SP
- Diameter:
- 1-1/4 in
- Height:
- 1-2/5 in
- Length:
- 1-7/10 in
- Material:
- Steel
- Tool Type:
- Auger
- UPC:
- 095691631909
- Weight:
- 0.75 lb
- Width:
- 1-7/10 in