5 in. Strap Wrench With 48 in. Strap
5 in. Strap Wrench With 48 in. Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated for maximum tightening grip on 5-inch diameter pipe.
- 48-inch strap can hold pipe up to 12-inches in diameter.
- Weighs only 2 lbs. for less fatigue in the field.
- Manufactured using U.S. steel.
- O.D. Tube Capacity: 7"
Specifications
- Capacity:
- 5 in
- Handle Length (in):
- 18
- Length:
- 18
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Capacity:
- 5 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 5 in
- Tool Type:
- Wrench
- Type:
- R31365
- UPC:
- 095691313652
- Weight:
- 2
- WrenchType:
- Strap