5 Pack Retaining Ring for Ridgid 118 Tubing Cutters
5 Pack Retaining Ring for Ridgid 118 Tubing Cutters
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 31250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement retaining rings
- Replacement retaining rings Ridgid® 101, 103, 104, 105, 117, 118, 150, 151, 151-P, 152, 152-P, 152-PVC, 153, 153-P, 205, 205-P plastic pipe and tubing cutters
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 118 Tubing Cutters
- Height:
- 1/10
- Length:
- 4-1/2
- Package Quantity:
- Pack of 5
- Type:
- R74740
- UPC:
- 095691747402
- Weight:
- 0.01