5 Pack Screw for Ridgid 535 Early Style Pipe and Bolt Threading Machine
5 Pack Screw for Ridgid 535 Early Style Pipe and Bolt Threading Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement screws only
- For use with Ridgid® 300 and 300A power drives, 535 and 535A threading machines, 915 and 920 roll groovers
Documents
Specifications
- Application:
- Pipe Threading Machine
- Brand Model Compatibility:
- Model 300, 300A, 535 and 920
- Length:
- 1-1/4 in
- Package Quantity:
- Pack of 5
- Portable:
- No
- Product Type:
- Screw
- Size:
- 3/8 in - 16
- UL Listed:
- No
- UPC:
- 095691467454
- Weight:
- 5 oz