5 Pack Set Screw for Ridgid 300 Compact Pipe and Bolt Threading Machine
5 Pack Set Screw for Ridgid 300 Compact Pipe and Bolt Threading Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with main components - 300/300A power drive machine
Documents
Specifications
- Brand Model Compatibility:
- 1224, 300 and 300A
- Length:
- 1/4
- Package Quantity:
- Pack of 5
- Portable:
- No
- Product Type:
- Screw
- Size:
- 5/16 in - 24
- UL Listed:
- No
- UPC:
- 095691453006
- Width:
- 5/16