5 Pack Step Pin for Ridgid 535 Manual and 300 Compact Threading Machine
5 Pack Step Pin for Ridgid 535 Manual and 300 Compact Threading Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 43582-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement step pins only
- For Ridgid® 535-manual, 300-compact, 300, 300A threading machines
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 300, 300A, 300 COMPACT and 535-Manual
- Package Quantity:
- Pack of 5
- Portable:
- No
- Product Type:
- Pin
- Tool Type:
- Step Pin
- UL Listed:
- No
- UPC:
- 095691452603