5-Piece Set Of Pins for Ridge Tool Wrenches E6085
5-Piece Set Of Pins for Ridge Tool Wrenches E6085
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement pins only
- For Ridgid® 1010, 1017, 1019, 2017 basin wrenches, and 109, 109-P internal tubing cutters
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ridgid® basin wrenches and internal tubing cutters
- Height:
- 1/10 in
- Length:
- 4-1/2 in
- UPC:
- 095691324757
- Weight:
- 0.08 lb